Handpiece HA 7 G22 with 6 mm collet max. RPM 25,000

Article no.: 4007220388167
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4007220388167
    EAN / GTIN 4007220388167
    Manufacturer number 86200036
    L-Number L51050 1388

    Description

    Description:

    Straight handpiece with 6 mm collet and G22/diameter 22 mm sliding coupling, suitable for BW 7 DIN 10/16, BW 7 DIN 10/16 2m, BW 7 DIN 10/16 oHA and BW 7 DIN 10/16 oHA 2m. 1 each of the following keys: EM SW 11 mm, EM SW 14 mm and EM SW 14 mm, 1 collet.

    Feature:

    • PFERD type: HA 7 G22
    • RPM, max.: 25000 RPM
    • Collet group: 6
    • Width, metric: 30 mm
    • Handpiece-side coupling dia. metric: 22 mm
    • Handpiece-side coupling G: 22
    • Incl. dia collet [mm]: 6
    • Length, metric: 130 mm
    • Net weight: 0.286 kg
    • Handpiece-side coupling dia. [mm]: 22
    • Dia. external, metric: 30 mm
    • Height: 30 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart