Air-powered filing machine PF 4/84 SV frequency: 8,400 strokes/min.

Article no.: 4007220388105
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220388105
EAN / GTIN 4007220388105
Manufacturer number 80600210

Description

Description:

Filing machine for mechanical machining processes for filing, grinding and polishing with smooth running and high precision. The exhaust air flow is at the front. The air-powered filing machine is suitable for tools with a mounting dia. of 3 to 4 mm. The drive has to be used with oil. 1.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 1 key. The drive comes with a push-pull throttle for convenient continuous use.

Feature:

  • Operating pressure: 6.3 bar
  • Throttle type: push-pull
  • Width, metric: 30 mm
  • Air consumption, at idle: 0.03 m³/min
  • Air consumption, under load: 0.03 m³/min
  • Length, metric: 200 mm
  • Number of oil drops [min]: 1 Tropfen
  • Net weight: 0.3 kg
  • Air supply hose internal dia.: 3 mm
  • Exhaust direction: front
  • Frequency, from: 8400 Hub/min
  • Height: 30 mm
  • Stroke length: 4 mm

Advantage:

  • The drive with a push-pull throttle can be used for continuous use.
  • As the exhaust air flow is directed forwards, it blows the removed substance away in this direction during application.
  • The drive is suitable for files with a round shank.
  • Smooth running and very precise.
  • Very low vibrations.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart