Description:
Filing machine for mechanical machining processes for filing, grinding and polishing with smooth running and high precision. The exhaust air flow is at the front. The air-powered filing machine is suitable for tools with a mounting dia. of 4 to 6 mm. The drive has to be used with oil. 1.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 1 key. Due to the lever valve, the drive has a dead man's switch.
Feature:
- Operating pressure: 6.3 bar
- Throttle type: Lever
- Width, metric: 40 mm
- Air consumption, at idle: 0.078 m³/min
- Air consumption, under load: 0.078 m³/min
- Length, metric: 180 mm
- Number of oil drops [min]: 1 Tropfen
- Net weight: 1.038 kg
- Air supply hose internal dia.: 4.8 mm
- Exhaust direction: front
- Frequency, from: 9000 Hub/min
- Height: 40 mm
- Stroke length: 8 mm
Advantage:
- Safe working using dead man's switch.
- As the exhaust air flow is directed forwards, it blows the removed substance away in this direction during application.
- The drive is suitable for files with a round shank.
- Smooth running and very precise.
- Very low vibrations.
Note:
- The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.