Air-powered straight grinder PGAS 4/250 V-HV 25,000 RPM/440 watts

Article no.: 4007220388051
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Straight die grinder

Identification numbers & Classifications

Article number 4007220388051
EAN / GTIN 4007220388051
Manufacturer number 80106006

Description

Version:

  • With extension

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. Due to the lever valve, the drive has a dead man's switch. 1 m exhaust hose and 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys. Thanks to its extended design, the drive is ideal for working in hard-to-reach areas.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 440 Watt
  • Rotational speed: 25000 RPM
  • Collet group: 6
  • Throttle type: Lever
  • Version: With extension
  • Width, metric: 39 mm
  • Air consumption, at idle: 0.98 m³/min
  • Air consumption, under load: 0.87 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 445 mm
  • Number of oil drops [min]: 4 Tropfen
  • Net weight: 1.421 kg
  • Air supply hose internal dia.: 8 mm
  • Exhaust direction: rear
  • Height: 39 mm

Advantage:

  • Perfect for use on hard-to-reach areas.
  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • Safe working using dead man's switch.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart