CHAIN SHARP grinding disc CS-G dia 145x6.0 mm centre hole dia. 22.2 mm A60 for sharpening saw chains

Article no.: 4007220383148
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220383148
EAN / GTIN 4007220383148
Manufacturer number 33100003
L-Number L51090 713

Description

Description:

The grinding discs for saw chains are exceptionally well-suited for mechanical sharpening of saw chains using chain sharpeners. The grinding discs are optimized for sharpening saw chains.

Feature:

  • RPM, max.: 4600 RPM
  • Suitable for chain pitch: For depth gauge
  • Width, metric: 6 mm
  • Dia. hole: 22.2 mm
  • Dia. external, metric: 145 mm
  • Grit size: 60

Advantage:

  • High grinding performance and stock removal rate.
  • Long tool life.
  • Careful grinding of the saw chain teeth.
  • Precise sharpening of saw chain teeth thanks to high dimensional stability.

Application:

  • Recommendations for use: Observe the recommendations for use and safety notes for your sharpener. The grinding disc can be used to sharpen sharpeners that come with a depth gauge file.
  • Applications: Sharpening
  • Drive types: Sharpener

Material:

  • Materials that can be worked:
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Steel
    • Steel materials with a hardness > 54 HRC
    • Materials that can be worked: Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel; Steel materials with a hardness > 54 HRC

Note:

  • The maximum permitted peripheral speed is 35 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.
  • Before clamping, the grinding tool must be ring tested to make sure that it does not have any cracks (undamaged grinding tools give a clear tone).

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart