Air-powered straight grinder PGAS 10/200 HV 20,000 RPM/1,000 watts

Article no.: 4007220382257
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Straight die grinder

Identification & Classification

Article number 4007220382257
EAN / GTIN 4007220382257
Manufacturer number 80101046
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Without extension

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The air grinder has to be used with oil. Due to the lever valve, the drive has a dead man's switch. 1 m exhaust hose and 2.5 m air supply hose with 1/2″ male threaded connection, 6 mm collet, 2 keys.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 1000 Watt
  • Rotational speed: 20000 RPM
  • Collet group: 16
  • Throttle type: Lever
  • Version: Without extension
  • Width, metric: 46 mm
  • Air consumption, at idle: 1.38 m³/min
  • Air consumption, under load: 1.1 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 263 mm
  • Number of oil drops [min]: 7 Tropfen
  • Net weight: 1.234 kg
  • Air supply hose internal dia.: 13 mm
  • Exhaust direction: rear
  • Height: 46 mm

Advantage:

  • Easy to guide on medium power.
  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • Safe working using dead man's switch.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase
To shopping cart