Air-powered straight grinder PGAS 10/160 HV 16,000 RPM/1,000 watts

Article no.: 4007220382233
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Straight die grinder

Identification numbers & Classifications

Article number 4007220382233
EAN / GTIN 4007220382233
Manufacturer number 80101051
L-Number L51050 1527

Description

Version:

  • Without extension

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The air grinder has to be used with oil. Due to the lever throttle, the drive has a dead man's switch. The integrated centrifugal governor ensures constant power delivery. 1 m exhaust hose and 2.5 m air supply hose with 1/2″ male threaded connection, 6 mm collet, 2 keys.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 1000 Watt
  • Rotational speed: 16000 RPM
  • Collet group: 16
  • Throttle type: Lever
  • Version: Without extension
  • Width, metric: 46 mm
  • Air consumption, at idle: 0.7 m³/min
  • Air consumption, under load: 0.9 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 263 mm
  • Number of oil drops [min]: 7 Tropfen
  • Net weight: 1.234 kg
  • Air supply hose internal dia.: 13 mm
  • Exhaust direction: rear
  • Height: 46 mm

Advantage:

  • Easy to guide with high power.
  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • Safe working using dead man's switch.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart