CHAIN SHARP grinding point CS-G cylindrical dia. 4.3x16 mm shank dia. 3 mm A80 for sharpening saw chains

Article no.: 4007220381946
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 4007220381946
EAN / GTIN 4007220381946
Manufacturer number 31105124
L-Number L51090 747

Description

Description:

The grinding points for saw chains are exceptionally well-suited for mechanical sharpening of saw chains using the PFERD CHAIN SHARP HHG chain saw sharpener. The cylindrical shape ZY is optimized for sharpening saw chains.

Feature:

  • RPM, max.: 55400 RPM
  • RPM, optimum: 25000 RPM
  • Suitable for chain pitch: 1/4, 3/8 LP
  • Width, metric: 16 mm
  • Dia. external, metric: 4.3 mm
  • Dia. shank, metric: 3 mm
  • Grit size: 80
  • Length, shank: 25 mm

Advantage:

  • High grinding performance and stock removal rate.
  • Saves time and money thanks to shorter grinding times.
  • Precise sharpening of saw chain teeth thanks to high dimensional stability.

Application:

  • Recommendations for use: Observe the recommendations for use and safety notes for your sharpener. The grinding point can be used to sharpen sharpeners with chain pitch 1/4″, 3/8″ LP. Suitable for low profile saw chains (LP).
  • Applications: Sharpening
  • Drive types: Sharpener

Material:

  • Materials that can be worked:
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Steel
    • Steel materials with a hardness > 54 HRC
    • Materials that can be worked: Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel; Steel materials with a hardness > 54 HRC

Note:

  • The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart