Compressed-air angle grinder PWAS 1/800 HV 80,000 RPM/75 watts

Article no.: 4007220381168
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Angle grinder

Identification numbers & Classifications

Article number 4007220381168
EAN / GTIN 4007220381168
Manufacturer number 80205015
L-Number L51050 1678

Description

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. Light and easy to handle. It is the smallest, high-speed angle grinder. The drive has to be used with oil. 0.75 m exhaust hose and 1.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 3 mm collet, 2 keys. Due to the lever valve, the drive has a dead man's switch.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 75 Watt
  • Rotational speed: 80000 RPM
  • Collet group: 2
  • Throttle type: Lever
  • Width, metric: 21 mm
  • Air consumption, at idle: 0.15 m³/min
  • Air consumption, under load: 0.14 m³/min
  • Incl. dia collet [mm]: 3 mm
  • Length, metric: 139 mm
  • Number of oil drops [min]: 1 Tropfen
  • Net weight: 0.134 kg
  • Air supply hose internal dia.: 4.8 mm
  • Exhaust direction: rear
  • Height: 40 mm

Advantage:

  • Safe working using dead man's switch.
  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • Held like a pen.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart