Air-powered straight grinder PGAS 3/380 E-DV 38,000 RPM/290 watts

Article no.: 4007220368312
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Straight die grinder

    Identification numbers & Classifications

    Article number 4007220368312
    EAN / GTIN 4007220368312
    Manufacturer number 80105153
    L-Number L51050 2331

    Description

    Version:

    • Elastic bearing

    Description:

    The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The air grinder may only be used with oil. 1 m exhaust hose and 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys. The drive has a ring throttle version.

    Feature:

    • Operating pressure: 6.3 bar
    • Power output: 290 Watt
    • Rotational speed: 38000 RPM
    • Collet group: 6
    • Throttle type: Ring
    • Version: Elastic bearing
    • Width, metric: 39 mm
    • Air consumption, at idle: 0.7 m³/min
    • Air consumption, under load: 0.6 m³/min
    • Incl. dia collet [mm]: 6 mm
    • Length, metric: 220 mm
    • Number of oil drops [min]: 2 Tropfen
    • Net weight: 0.472 kg
    • Air supply hose internal dia.: 8 mm
    • Exhaust direction: rear
    • Height: 39 mm

    Advantage:

    • The drive with a rotary valve can be used for longer periods of time.
    • The elastically mounted spindle enables low-vibration working.
    • The compact design enables good accessibility.
    • Elastically mounted spindle guarantees a longer tool life, especially when using tungsten carbide burrs.
    • No dust turbulence on the workpiece side.

    Note:

    • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart