Wheel brush crimped RBU dia. 100x15 mm shank dia. 6 mm stainless steel wire dia. 0.20

Article no.: 4007220360590
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 4007220360590
    EAN / GTIN 4007220360590
    Manufacturer number 43109009

    Description

    Description:

    Generally suitable for cleaning, derusting, smoothing, cleaning of weld seams, light deburring, and removal of corrosion and paint. In order to fulfil the particular requirements for working with stainless steel (INOX), PFERD uses wire quality 1.4310 (V2A) for all INOX brushes. Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life. All PFERD brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX), such as V4A. The wire quality 1.4310 tends to become ferromagnetic in the case of cold working; i.e. it can be attracted using magnets.;The reason for this is a change in the microstructure caused by deformation (e.g. during the wire drawing process). This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion. Stainless steel wire (INOX) withstands temperatures up to 450 °C.

    Feature:

    • Packaging: Industrial packaging
    • RPM, max.: 12000 RPM
    • RPM, optimum, from: 4800 RPM
    • RPM, optimum, to: 7800 RPM
    • Width, metric: 15 mm
    • Mounting system: Shank
    • Dia. filament material: 0.2 mm
    • Dia. external, metric: 100 mm
    • Dia. shank, metric: 6 mm
    • Filament material: Stainless steel wire (INOX)
    • Length, filament: 25 mm
    • Length, total: 51 mm

    Advantage:

    • Highly flexible, enabling optimal adjustment to the workpiece contour.
    • Very good corrosion resistance.
    • Creates fine surfaces.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds. For the best results, use a tool drive with a minimum output of 300 watts.
    • Applications: Cleaning; Deburring; Derusting; Removing heat discolouration; Removing oxide layers; Paint stripping; Roughening
    • Drive types: Flexible shaft drive; Power drill; Straight grinder

    Material:

    • Materials that can be worked:
      • Aluminium
      • Bronze
      • Cobalt-based alloys
      • Hard non-ferrous metal
      • High-temperature-resistant materials
      • Nickel-based alloys (e.g. Inconell and Hastelloy)
      • Nickel or titanium-based superalloys
      • Other non-ferrous metals
      • Soft titanium alloys (tensile strength 500 N/mm²)
      • Stainless steel (INOX)
      • Titanium
      • Titanium alloys
      • Materials that can be worked: Aluminium; Bronze; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Titanium; Titanium alloys

    Note:

    • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart