POLIVLIES self-adhesive disc PVKR aluminium oxide dia. 180 mm A180M for fine grinding and finishing with an angle grinder

Article no.: 4007220354292
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 4007220354292
EAN / GTIN 4007220354292
Manufacturer number 42871610
L-Number L51050 891

Description

Version:

  • medium, red-brown

Description:

POLIVLIES self-adhesive discs are suited to grinding larger surfaces. The flexible system comprising a POLIVLIES self-adhesive disc and the associated POLIVLIES self-adhesive disc holder also enables use on contours. The pre-punched holes mean that they can be ideally centred on and used with various backing pads. They are especially well-suited to work on large stainless steel (INOX) surfaces. POLIVLIES grit size 180 M = medium (red-brown)

Feature:

  • RPM, max.: 3500 RPM
  • RPM, optimum: 2200 RPM
  • Version: medium, red-brown
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 180 mm
  • Grit size: 180 M

Advantage:

  • High economic efficiency due to high abrasive performance and long tool life.
  • Creates a consistently high surface quality over the entire tool life, as new sharp abrasive is steadily released.
  • Highly flexible, enabling optimal adjustment to the contour.

Application:

  • Recommendations for use: For the best results, use at a recommended cutting speed of 15-20 m/s. Use with POLIVLIES self-adhesive disc holder. Break out the pre-punched centring hole if required.
  • Applications: Cleaning; Deburring; Step-by-step fine grinding; Roughening; Structuring (matt finishing, brush matting and satin finishing); Surface work; Work on weld seams
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc

Supplied with:

  • Please order POLIVLIES self-adhesive disc holders separately.

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart