Diamond grinding disc resinoid 4BT9 PHT 125 mm D126 (medium) dry grinding

Article no.: 4007220350119
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 4007220350119
EAN / GTIN 4007220350119
Manufacturer number 68615101
L-Number L51220 43

Description

Version:

  • PHT

Description:

Resinoid-bonded diamond grinding discs are often used for grinding tungsten carbide or HSS tools, as well as other production grinding processes. They are used in both wet and dry grinding. Phenolic resin bond for high-performance dry grinding. The PHT bond is designed for dry grinding and allows cool grinding, even without coolant.

Feature:

  • Shape: 4BT9
  • Version: PHT
  • Width, abrasive belt: 6 mm
  • Dia. hole: 20 mm
  • Dia. external, metric: 100 mm
  • Grit size: D 126
  • Height, coating: 1 mm

Advantage:

  • The characteristics of the resinoid bond can be optimally adjusted to the application.
  • Easy to dress.

Application:

  • Recommendations for use: A larger diameter D allows greater economic efficiency thanks to the improved thermal and kinematic conditions. Always select a coating width, W or U, that is narrower than the workpiece to be ground. If possible, wet grinding is to be preferred to dry grinding. This reduces tool wear and the risk of thermal damage to the workpiece. Bonds that are designed for dry grinding may, in exceptional circumstances, also be used for wet grinding. A greater abrasive coating thickness, X, affects the material cost for diamond and the bond. It has only little influence on production costs, however. A greater abrasive coating thickness, X, is therefore generally more economical.
  • Applications: Finishing; Sharpening; Working on edges
  • Drive types: Tool machine

Material:

  • Materials that can be worked:
    • Tungsten carbide
    • Materials that can be worked: Tungsten carbide

Supplied with:

  • Customer-specific tool solutions are available on request.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart