diamond cut-off wheel 1A1R 100x1.0x20.0mm PHT D151 (medium) for dry grinding

Article no.: 4007220350096
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 4007220350096
EAN / GTIN 4007220350096
Manufacturer number 68620102
L-Number L51220 33

Description

Version:

  • PHT

Description:

Resinoid-bonded diamond grinding discs are often used for grinding tungsten carbide or HSS tools, as well as other production grinding processes. They are used in both wet and dry grinding. Phenolic resin bond for high-performance dry grinding. The PHT bond is designed for dry grinding and allows cool grinding, even without coolant.

Feature:

  • Shape: 1A1R
  • Version: PHT
  • Width, metric: 1 mm
  • Dia. hole: 20 mm
  • Dia. external, metric: 100 mm
  • Grit size: D 151
  • Height, coating: 5 mm

Advantage:

  • The characteristics of the resinoid bond can be optimally adjusted to the application.
  • Easy to dress.

Application:

  • Recommendations for use: Application is possible for both dry and wet grinding. If possible, wet grinding is to be preferred in order to reduce tool wear and the risk of thermal damage. Generally, the following applies: For optimum economic efficiency, select a grit size that is as coarse as possible and as fine as necessary. Influencing factors include the hardness of the material and the surface quality required. Loaded tools can be cleaned using ultrasound. In the event of strong contamination on the coating, please clean using the sharpening block DSB 2005025 (EAN 4007220168332). Select as large a tool diameter as possible, as this increases the amount of grit that engages the workpiece. For internal grinding, the maximum tool diameter is 3/4 of the diameter to be ground. The longitudinal feed rate for internal grinding must not exceed 2/3 of the total width per workpiece rotation. The infeed depends on the material to be machined, the cutting speed, the stability of the tool, its holder and the tool drive. Always select a coating width, W or U, that is narrower than the workpiece to be ground. If possible, wet grinding is to be preferred to dry grinding. This reduces tool wear and the risk of thermal damage to the workpiece. Bonds that are designed for dry grinding may, in exceptional circumstances, also be used for wet grinding.
  • Applications: Finishing; Sharpening; Working on edges
  • Drive types: Tool machine

Material:

  • Materials that can be worked:
    • Tungsten carbide
    • Materials that can be worked: Tungsten carbide

Supplied with:

  • Customer-specific tool solutions are available on request.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart