Cut-off wheel EH 230x3.2x22.23 mm depressed centre ZIRKON Performance Line SG CAST for cast material

Article no.: 4007220340875
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220340875
EAN / GTIN 4007220340875
Manufacturer number 69120642
L-Number L51080 294

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. For heavy-duty use in foundries and fettling shops, PFERD offers particularly robust cut-off wheels that guarantee maximum safety and achieve top performance, even under these conditions. They are optimized for use on compressed-air turbine and high-frequency angle grinders. Cut-off wheel optimized for use in foundries and fettling shops with high cutting performance, maximum tool life and high lateral stability.

Feature:

  • RPM, max.: 6600 RPM
  • Shape: EH / 42 / T27
  • Width, metric: 3.2 mm
  • Dia. hole: 22.23 mm
  • Abrasive: ZC
  • Dia. external, metric: 230 mm

Advantage:

  • The reinforced fabric armouring for tough foundry applications guarantees the highest degree of safety.
  • Fast work progress thanks to good cutting performance.
  • Maximum economic efficiency due to maximum tool life.

Application:

  • Applications: Cutting
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Materials that can be worked: Grey/nodular cast iron (GG/GJL, GGG/GJS)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart