Belt grinder attachment arm BSVA 9/25X520 belt length: 520 mmxWidth: 3-16 mm

Article no.: 4007220323007
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Contact arm

    Identification numbers & Classifications

    Article number 4007220323007
    EAN / GTIN 4007220323007
    Manufacturer number 84200070
    L-Number L51050 1094

    Description

    Description:

    The belt grinder attachment can be pivoted on the respective drive system or handpiece and therefore allows flexible adaptation to each individual work situation. Suitable for belts with a belt length of 520 and 610 mm and a belt width of 3, 6, 9, 12 or 16 mm.

    Feature:

    • PFERD type: BSVA 9/25 x 520
    • Suitable belt width: 3, 6, 9, 12, 16
    • Width, metric: 9 mm
    • Suitable belt width: 520, 610
    • Net weight: 0.095 kg
    • Diam-roll, metric: 25 mm

    Advantage:

    • Easy, quick belt replacement due to spring clamping.
    • Highly precise belt guidance due to adjustable belt clamping force and fixable belt arm.
    • Sturdy steel design.
    • Use of the full roller width.
    • Extremely slim fixing lugs on the facing roller.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart