Belt grinder attachment arm BSVA 9/16X520 belt length: 520 mmxWidth: 12 mm

Article no.: 4007220322994
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Contact arm

Identification numbers & Classifications

Article number 4007220322994
EAN / GTIN 4007220322994
Manufacturer number 84200060
L-Number L51050 571

Description

Description:

The belt grinder attachment can be pivoted on the respective drive system or handpiece and therefore allows flexible adaptation to each individual work situation. Belt grinder attachment arm with roller size 9x16 mm for belts with a belt length of 520 and 610 mm and a belt width of 12 mm.

Feature:

  • PFERD type: BSVA 9/16 x 520
  • Suitable belt width: 9, 12
  • Width, metric: 9 mm
  • Suitable belt width: 520, 610
  • Net weight: 0.096 kg
  • Diam-roll, metric: 16 mm

Advantage:

  • Easy, quick belt replacement due to spring clamping.
  • Highly precise belt guidance due to adjustable belt clamping force and fixable belt arm.
  • Sturdy steel design.
  • Use of the full roller width.
  • Extremely slim fixing lugs on the facing roller.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart