bimetal hole saw set Co8/M42 11-piece for installers

Article no.: 4007220319338
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hole saw

Identification numbers & Classifications

Article number 4007220319338
EAN / GTIN 4007220319338
Manufacturer number 25900920
L-Number L51140 962

Description

Description:

The set contains six HSS hole saws in the most common diameters, including accessories, for plumbers and sanitary engineers. It is supplied in a well-arranged plastic box which protects against dirt and damage. Operating instructions are included. It is possible to use hole saw LS 38 with the LSA adapter and washer. The Allen key, 4 mm and the ejection spring are only available in a set and not individually.

Feature:

  • PFERD type: LS-SO 9 I
  • Width, metric: 156 mm
  • Length, metric: 219 mm
  • Height: 60 mm

Advantage:

  • Cost-effective sawing of round cut-outs.
  • Chattering during sawing is prevented by the alternating tooth pitch.
  • High concentricity.
  • Good chip removal.
  • The hole saw is conveniently centred and guided via the replaceable HSS pilot drill.

Application:

  • Recommendations for use: Observe the recommended rotational speeds. Clamp the pilot drill in the hole saw arbor and make sure that it projects at least 3 mm (1/8″) over the teeth of the hole saw. When cutting metals, use a high-quality cutting oil, if possible. This facilitates smooth running and extends the hole saw service life. Exception: when working on aluminium, use kerosene instead of cutting oil. HSS hole saws are suitable for work on stainless steel (INOX). In order to avoid corrosion, remove any particles which develop during work from the workpiece. Clean the workpiece chemically or mechanically (etching/polishing, etc.). Make sure that all the teeth are applied evenly. To prevent tooth breakage, avoid swinging movements during sawing. Avoid overheating the tool.
  • Applications: Cutting out holes; Drilling
  • Drive types: Column drill; Power drill

Material:

  • Materials that can be worked:
    • Aluminium
    • Hard non-ferrous metal
    • Plastics
    • Stainless steel (INOX)
    • Steel, cast steel
    • Materials that can be worked: Aluminium; Hard non-ferrous metal; Plastics; Stainless steel (INOX); Steel, cast steel

Note:

  • When using shank extensions, the recommended hole saw rotational speeds must not be exceeded. Risk of accidents!

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart