CC-GRIND ROBUST grinding disc 125x22.23 mm Performance Line SG STEELOX for steel/stainless steel

Article no.: 4007220304433
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Rough grinding wheel

    Identification numbers & Classifications

    Article number 4007220304433
    EAN / GTIN 4007220304433
    Manufacturer number 64195125
    L-Number L51070 388

    Description

    Description:

    The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. With the CC-GRIND ROBUST, PFERD offers a modern, high-performance and ergonomic alternative to grinding wheels, flap discs and fibre discs. Grinding disc for steel and stainless steel (INOX) with high grinding performance and maximum tool life.

    Feature:

    • RPM, max.: 12200 RPM
    • Shape: CC-GRIND ROBUST
    • Mounting system: Centre hole
    • Dia. hole: 22.23 mm
    • Abrasive: Ceramic oxide grain
    • Dia. external, metric: 125 mm

    Advantage:

    • The fastest work progress thanks to highly aggressive abrasive.
    • Glass-fibre-reinforced plastic backing pad guarantees a robust, reliable application.
    • Significantly more ergonomic than a grinding wheel: Noise, vibrations and dust are significantly reduced. A considerably superior surface quality is also produced.
    • In contrast to flap discs, they can achieve flat surfaces thanks to their dimensional stability.
    • In contrast to fibre discs, CC-GRIND ROBUST does not deform, even under extreme climatic conditions, and is considerably more robust in heavy-duty use.

    Application:

    • Recommendations for use: Trim the CC-GRIND ROBUST on sharp metal edges, files or with cutting inserts. Trimming should only be carried out from a contact angle of 45°. Apply the tool carefully and increase the pressure until a chip is formed. Maintain the pressure until the workpiece has been processed to the required dimensions. For optimum results, use with a flat contact angle. Only use the face of the disc, not suitable for peripheral grinding. Choose the CC-GRIND ROBUST SG STEELOX for deburring.
    • Applications: Chamfering; Deburring; Step-by-step fine grinding; Surface grinding; Work on weld seams
    • Drive types: Angle grinder

    Material:

    • Materials that can be worked:
      • Stainless steel (INOX)
      • Steel
      • Materials that can be worked: Stainless steel (INOX); Steel

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart