CC-GRIND ROBUST grinding disc 115x22.23 mm Performance Line SG STEELOX for steel/stainless steel

Article no.: 4007220304419
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 4007220304419
EAN / GTIN 4007220304419
Manufacturer number 64195115
L-Number L51070 407

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. With the CC-GRIND ROBUST, PFERD offers a modern, high-performance and ergonomic alternative to grinding wheels, flap discs and fibre discs. Grinding disc for steel and stainless steel (INOX) with high grinding performance and maximum tool life.

Feature:

  • RPM, max.: 13300 RPM
  • Shape: CC-GRIND ROBUST
  • Mounting system: Centre hole
  • Dia. hole: 22.23 mm
  • Abrasive: Ceramic oxide grain
  • Dia. external, metric: 115 mm

Advantage:

  • The fastest work progress thanks to highly aggressive abrasive.
  • Glass-fibre-reinforced plastic backing pad guarantees a robust, reliable application.
  • Significantly more ergonomic than a grinding wheel: Noise, vibrations and dust are significantly reduced. A considerably superior surface quality is also produced.
  • In contrast to flap discs, they can achieve flat surfaces thanks to their dimensional stability.
  • In contrast to fibre discs, CC-GRIND ROBUST does not deform, even under extreme climatic conditions, and is considerably more robust in heavy-duty use.

Application:

  • Recommendations for use: Trim the CC-GRIND ROBUST on sharp metal edges, files or with cutting inserts. Trimming should only be carried out from a contact angle of 45°. Apply the tool carefully and increase the pressure until a chip is formed. Maintain the pressure until the workpiece has been processed to the required dimensions. For optimum results, use with a flat contact angle. Only use the face of the disc, not suitable for peripheral grinding. Choose the CC-GRIND ROBUST SG STEELOX for deburring.
  • Applications: Chamfering; Deburring; Step-by-step fine grinding; Surface grinding; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart