Description:
Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. With the CC-GRIND ROBUST, PFERD offers a modern, high-performance and ergonomic alternative to grinding wheels, flap discs and fibre discs. PFERD’s CC-GRIND ROBUST is patented in many countries across the globe. Grinding disc with precision-moulded, triangular high-performance abrasive VICTOGRAIN for steel and stainless steel (INOX) with maximum grinding performance and outstanding tool life. VICTOGRAIN products are some of the most effective grinding tools in the world. The triangular, precision-formed abrasive grain from PFERD helps provide a uniquely high level of abrasive performance. The VICTOGRAIN abrasive grit triangles are identical in shape and size and their cutting edges are applied to the workpiece at the optimum angle, meaning the grit needs very little energy to penetrate the workpiece. The user thus benefits from an efficient machining process with fast work progress, a long tool life, a reduced influx of heat into the workpiece and a lower power output required for the tool drive.;The VICTOGRAIN abrasive grain triangles are fixed to the substrate on one of their sides. This means they are securely fixed in place and, together with their slim design, offer an extremely large chip space in order to further improve machining efficiency.The structure of the triangular VICTOGRAIN has also been specially adapted to maximize results. The very small crystals inside the triangles ensure optimal wear characteristics as sharp cutting edges are always exposed, but only the minimum amount of abrasive grain/the triangle breaks off.By combining all these properties together, users benefit from optimal, constant performance during cool grinding and an extremely long tool life together with consistent workpiece surface roughness.
Feature:
- RPM, max.: 12200 RPM
- Shape: CC-GRIND ROBUST
- Mounting system: Centre hole
- Dia. hole: 22.23 mm
- Abrasive: VICTOGRAIN
- Dia. external, metric: 125 mm
Advantage:
- The ultimate in aggressive performance for the fastest work progress.
- Glass-fibre-reinforced plastic backing pad guarantees a robust, reliable application.
- Significantly more ergonomic than a grinding wheel: Noise, vibrations and dust are significantly reduced. A considerably superior surface quality is also produced.
- In contrast to flap discs, they can achieve flat surfaces thanks to their dimensional stability.
- In contrast to fibre discs, CC-GRIND ROBUST does not deform, even under extreme climatic conditions, and is considerably more robust in heavy-duty use.
Application:
- Recommendations for use: Trim the CC-GRIND ROBUST on sharp metal edges, files or with cutting inserts. Trimming should only be carried out from a contact angle of 45°. Apply the tool carefully and increase the pressure until a chip is formed. Maintain the pressure until the workpiece has been processed to the required dimensions. For optimum results, use with a flat contact angle. Only use the face of the disc, not suitable for peripheral grinding. Choose the CC-GRIND ROBUST SGP STEELOX if you want results as fast as possible.
- Applications: Chamfering; Deburring; Step-by-step fine grinding; Leveling; Surface grinding; Surface work; Work on weld seams; Working on edges; Working on edges (chamfering, rounding)
- Drive types: Angle grinder
Material:
- Materials that can be worked:
- Case-hardened steels
- Stainless steel (INOX)
- Steel
- Wood
- Materials that can be worked: Case-hardened steels; Stainless steel (INOX); Steel; Wood