CORINOX needle file high surface hardness flat 180mm Swiss cut 2, medium-fine

Article no.: 4007220304013
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision needle file

Identification numbers & Classifications

Article number 4007220304013
EAN / GTIN 4007220304013
Manufacturer number 19651184
L-Number L51180 107

Description

Description:

CORINOX needle files have an exceptional surface hardness grade of 1,200 HV (Vickers scale) and can be used to file very small and delicate components with precision. Cross cut for medium-fine precision work.

Feature:

  • PFERD type: COR 101
  • Shape: Flat
  • Width, metric: 6 mm
  • Cut: 2
  • Length, metric: 180 mm
  • Dia. shank, metric: 3.5 mm
  • Height: 1.5 mm

Advantage:

  • Extremely wear-resistant and sturdy thanks to high surface hardness.
  • Can also be used on materials that are difficult to file.
  • Do not clog up.
  • Chips can easily be removed by knocking the tool gently against a hard object.
  • Can be used with or without a file handle thanks to the tang shape.

Application:

  • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual filing tool; Manual application

Material:

  • Materials that can be worked:
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Hard non-ferrous metal
    • High-temperature-resistant materials
    • Stainless steel (INOX)
    • Materials that can be worked: Fibre-reinforced thermosetting plastics (GRP, CRP); Hard non-ferrous metal; High-temperature-resistant materials; Stainless steel (INOX)

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart