Arbor for grinding tools with hole dia. 20 mm clamping range 10-50 mm shank dia. 12 mm

Article no.: 4007220297674
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4007220297674
    EAN / GTIN 4007220297674
    Manufacturer number 42400012
    L-Number L51050 508

    Description

    Version:

    • No information

    Description:

    Bolts and shanks for mounting fine-grinding and polishing tools are available with different threads and shank diameters and in different versions. Suitable arbor for POLINOX unitized wheels, POLINOX snagging wheels, Poliflex fine grinding discs, felt wheels and cloth rings.

    Feature:

    • PFERD type: BO 12/20 10-50
    • Clamping range from: 10 mm
    • Clamping range to: 50 mm
    • Suitable for hole diameter [mm]: 20
    • Version: No information
    • Dia. shank, metric: 12 mm
    • Dia. thread: No information
    • Length, shank: 35 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart