Clamping bolt for grinding wheels with hole 6 mm shank dia. 6 mm clamping range 3-10 mm

Article no.: 4007220297650
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220297650
EAN / GTIN 4007220297650
Manufacturer number 42400006
L-Number L51050 232

Description

Version:

  • No information

Description:

Bolts and shanks for mounting fine-grinding and polishing tools are available with different threads and shank diameters and in different versions. Suitable arbor for POLINOX unitized wheels, Poliflex fine snagging discs, felt wheels and cloth rings.

Feature:

  • PFERD type: BO 6/6 3-10
  • Clamping range from: 3 mm
  • Clamping range to: 10 mm
  • Suitable for hole diameter [mm]: 6
  • Version: No information
  • Dia. shank, metric: 6 mm
  • Dia. thread: No information
  • Length, shank: 25 mm

Advantage:

  • High economic efficiency as tool can be changed quickly.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart