shop roll holder SRH storage of up to 5 rolls suitable for wall mounting

Article no.: 4007220297568
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification & Classification

Article number 4007220297568
EAN / GTIN 4007220297568
Manufacturer number 42990007
L-Number L51050 683
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Holder for wall-mounting: for storing and tearing off to the required length as necessary. With the variant SRH 5, various roll sizes can be combined with each other as desired. Suitable for roll width 25, 38, 40, 50 mm and roll diameter 260 mm.

Feature:

  • Number, rolls: 5 Stück
  • Suitable for dia. metric: 260
  • Suitable for width [mm]: 25, 38, 40, 50

Advantage:

  • Enable shop rolls to be stored correctly.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart