cloth ring TR sisal dia. 125x10mm centre hole dia. 10mm for coarse pre-polishing with polishing paste

Article no.: 4007220294161
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cloth ring

Identification numbers & Classifications

Article number 4007220294161
EAN / GTIN 4007220294161
Manufacturer number 44271253
L-Number L51100 691

Description

Version:

  • ST

Description:

Cloth rings are used for pre-polishing and high-gloss polishing with polishing pastes. If the intention is to achieve very smooth surface finishes, use several or even all variants successively. ST (sisal cloth) version for coarse pre-polishing.

Feature:

  • RPM, max.: 4900 RPM
  • RPM, optimum: 1300 RPM
  • Version: ST
  • Width, metric: 10 mm
  • Dia. hole: 10 mm
  • Dia. external, metric: 125 mm

Advantage:

  • Highly flexible, enabling optimal adjustment to the contour.
  • Can be profiled as desired, meaning they can also be used for tools with complex geometries.

Application:

  • Recommendations for use: Pre-polishing of steel and INOX: Cloth rings ST with polishing paste PP 1 VP STEELOX. Pre-polishing of aluminium and brass: Cloth rings ST with polishing paste PP 2 VP ALU. Pre-polishing of non-ferrous metals: Cloth rings ST with polishing paste PP 3 VP NON-FERROUS. Version ST cloth rings achieve their best performance at a recommended cutting speed of 10–15 m/s.
  • Applications: Polishing
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys

Supplied with:

  • Please order arbor separately.
  • TR 12510 type ST: 10 mm hole (25.4/hexagon, arbor FR/VR 12/25.4).

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart