cloth ring TR soft dia. 80x10mm centre hole dia. 10mm for high-gloss polishing with polishing paste

Article no.: 4007220294109
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
Price for 5 Piece: 14.50 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cloth ring

Identification & Classification

Article number 4007220294109
Copy
EAN / GTIN 4007220294109
Copy
Manufacturer number 4007220294109
Copy
L-Number L51050 197
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • TW

Description:

Cloth rings are used for pre-polishing and high-gloss polishing with polishing pastes. If the intention is to achieve very smooth surface finishes, use several or even all variants successively. TW (soft cloth) version for high-gloss polishing.

Feature:

  • RPM, max.: 7500 RPM
  • RPM, optimum: 2500 RPM
  • Version: TW
  • Width, metric: 10 mm
  • Dia. hole: 10 mm
  • Dia. external, metric: 80 mm

Advantage:

  • Highly flexible, enabling optimal adjustment to the contour.
  • Can be profiled as desired, meaning they can also be used for tools with complex geometries.

Application:

  • Recommendations for use: High-gloss polishing on all metals: Cloth rings TW with polishing paste PP 4 HGP UNIVERSAL. High-gloss polishing on plastics: Cloth rings TW with polishing paste PP 5 HGP PLAST. Version TW cloth rings achieve their best performance at a recommended cutting speed of 5–15 m/s.
  • Applications: Polishing
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys

Supplied with:

  • Please order arbor separately.

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart