cloth ring TR hard dia. 80x10mm centre hole dia. 10mm for pre-polishing with polishing paste

Article no.: 4007220294093
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cloth ring

Identification numbers & Classifications

Article number 4007220294093
EAN / GTIN 4007220294093
Manufacturer number 44270803
L-Number L51050 206

Description

Version:

  • TH

Description:

Cloth rings are used for pre-polishing and high-gloss polishing with polishing pastes. If the intention is to achieve very smooth surface finishes, use several or even all variants successively. TH (hard cloth) version for pre-polishing.

Feature:

  • RPM, max.: 7500 RPM
  • RPM, optimum: 2500 RPM
  • Version: TH
  • Width, metric: 10 mm
  • Dia. hole: 10 mm
  • Dia. external, metric: 80 mm

Advantage:

  • Highly flexible, enabling optimal adjustment to the contour.
  • Can be profiled as desired, meaning they can also be used for tools with complex geometries.

Application:

  • Recommendations for use: Pre-polishing of steel and INOX: Cloth rings TH with polishing paste PP 1 VP STEELOX. Pre-polishing of aluminium and brass: Cloth rings TH with polishing paste PP 2 VP ALU. Pre-polishing of non-ferrous metals: Cloth rings TH with polishing paste PP 3 VP NON-FERROUS. Version TH cloth rings achieve their best performance at a recommended cutting speed of 10–15 m/s.
  • Applications: Polishing
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys

Supplied with:

  • Please order arbor separately.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart