air-powered straight grinder PG 3/250 S 25,000 RPM/225 watts

Article no.: 4007220286340
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Straight die grinder

Identification numbers & Classifications

Article number 4007220286340
EAN / GTIN 4007220286340
Manufacturer number 80107060
L-Number L51700 135

Description

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow is at the front. The drive has an integrated centrifugal governor. The air grinder has to be used with oil. 3 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys. The air grinder with push-pull throttle impresses with its compact design.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 225 Watt
  • Rotational speed: 25000 RPM
  • Collet group: 5
  • Throttle type: push-pull
  • Width, metric: 32 mm
  • Air consumption, at idle: 0.21 m³/min
  • Air consumption, under load: 0.49 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 162 mm
  • Number of oil drops [min]: 3 Tropfen
  • Net weight: 0.37 kg
  • Air supply hose internal dia.: 8.5 mm
  • Exhaust direction: front
  • Height: 32 mm

Advantage:

  • As the exhaust air flow is directed forwards, it blows the removed substance away in this direction during application.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • Its integrated centrifugal governor enables a constant rotational speed to be maintained during use.
  • The compact design enables good accessibility.
  • With a push-pull throttle, the drive can be used for longer periods of time.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart