air-powered straight grinder PG 3/500 S 50,000 RPM/200 watts

Article no.: 4007220286326
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Straight die grinder

Identification & Classification

Article number 4007220286326
Copy
EAN / GTIN 4007220286326
Copy
Manufacturer number 4007220286326
Copy
L-Number L51700 123
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow is at the front. The drive has to be used with oil. The air grinder has a push-pull throttle version. 3 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 200 Watt
  • Rotational speed: 50000 RPM
  • Collet group: 5
  • Throttle type: push-pull
  • Width, metric: 32 mm
  • Air consumption, at idle: 0.45 m³/min
  • Air consumption, under load: 0.24 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 162 mm
  • Number of oil drops [min]: 3 Tropfen
  • Net weight: 0.37 kg
  • Air supply hose internal dia.: 8.5 mm
  • Exhaust direction: front
  • Height: 32 mm

Advantage:

  • With a push-pull throttle, the drive can be used for longer periods of time.
  • As the exhaust air flow is directed forwards, it blows the removed substance away in this direction during application.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • Light and easy to handle.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart