precision riffler file set type 670 190mm Swiss cut 0, coarse

Article no.: 4007220281512
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision riffler file

Identification numbers & Classifications

Article number 4007220281512
EAN / GTIN 4007220281512
Manufacturer number 19506702
L-Number L51130 225

Description

Description:

Riffler files and riffler rasps have a shank in the middle and a Swiss cut at each end. They can be used in many ways when working on the smallest components, such as in tool and mould-making, in forging or for engraving a wide variety of surfaces. The set contains riffler files suitable for a selection of different applications. Cross cut for coarse precision work. Riffler file 653 is only available in a set and not individually.

Feature:

  • Number, content: 8 Stück
  • PFERD type: 670
  • Cut: 0
  • Length, metric: 190 mm

Advantage:

  • Can be used with or without riffler file holder.

Application:

  • Applications: Deburring; Finishing
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • Supplied in a plastic pouch to protect against dirt, corrosion and damage.

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart