precision pillar file hand slim 250mm Swiss cut 2, medium-fine

Article no.: 4007220279960
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Engineer's file

    Identification numbers & Classifications

    Article number 4007220279960
    EAN / GTIN 4007220279960
    Manufacturer number 19303254
    L-Number L51130 214

    Description

    Description:

    Small, handy files for use on delicate components. Cross cut for medium-fine precision work.

    Feature:

    • PFERD type: 815
    • Shape: Pillar files, slim
    • Width, metric: 12 mm
    • Cut: 2
    • Length, metric: 250 mm
    • Height: 5 mm

    Advantage:

    • Small, handy design.
    • Particularly suitable for work on small and delicate workpieces.

    Application:

    • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart