precision pottance file hand 100mm Swiss cut 3, fine

Article no.: 4007220279632
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 4007220279632
EAN / GTIN 4007220279632
Manufacturer number 19300105
L-Number L51130 172

Description

Description:

Small, handy files for use on delicate components. Cross cut for fine precision work.

Feature:

  • PFERD type: 800
  • Shape: Pottance files, hand
  • Width, metric: 13 mm
  • Cut: 3
  • Length, metric: 100 mm
  • Height: 3 mm

Advantage:

  • Small, handy design.
  • Particularly suitable for work on small and delicate workpieces.

Application:

  • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart