precision riffler file type 616 180mm Swiss cut 2, medium-fine

Article no.: 4007220278666
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision riffler file

    Identification numbers & Classifications

    Article number 4007220278666
    EAN / GTIN 4007220278666
    Manufacturer number 19206164

    Description

    Description:

    Riffler files and riffler rasps have a shank in the middle and a Swiss cut at each end. They can be used in many ways when working on the smallest components, such as in tool and mould-making, in forging or for engraving a wide variety of surfaces. Cross cut for medium-fine precision work. Riffler file length 180 mm (medium version).

    Feature:

    • PFERD type: 616
    • Width, metric: 5 mm
    • Cut: 2
    • Length, metric: 180 mm

    Advantage:

    • Can be used with or without riffler file holder.

    Application:

    • Applications: Deburring; Finishing
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart