precision escapement file square 140mm Swiss cut 4, very fine

Article no.: 4007220276600
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 4007220276600
EAN / GTIN 4007220276600
Manufacturer number 19105146

Description

Description:

CORRADI escapement files are used for performing fine, delicate applications, for producing fine surfaces, for correcting tool shapes, and for fine, precision work in precision mechanics and the jewellery and watch-making industry. They have high-precision shapes, fine cuts and are available in very small sizes. Cross cut for very fine precision work.

Feature:

  • PFERD type: 255
  • Shape: Square
  • Width, metric: 2 mm
  • Cut: 4
  • Length, metric: 65 mm
  • Dia. shank, metric: 2.2 mm
  • Length, total: 140 mm
  • Length, shank: 72 mm

Advantage:

  • Can be used with or without a file handle thanks to the tang shape.

Application:

  • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart