precision needle file half-round 200mm Swiss cut 4, very fine

Article no.: 4007220274774
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
Price for 12 Piece: 136.68 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision needle file

Identification & Classification

Article number 4007220274774
Copy
EAN / GTIN 4007220274774
Copy
Manufacturer number 12808206
Copy
L-Number L51180 257
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Ideal for working on very small surfaces, cut-outs, geometries, profiles and radii. Cross cut for very fine precision work.

Feature:

  • PFERD type: 108
  • Shape: Half-round
  • Width, metric: 6.5 mm
  • Cut: 4
  • Length, metric: 200 mm
  • Dia. shank, metric: 3.75 mm
  • Height: 2 mm

Advantage:

  • Can be used with or without a file handle thanks to the tang shape.

Application:

  • Applications: Deburring; Finishing
  • Drive types: Manual filing tool; Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart