precision needle file hand 200mm Swiss cut 1, medium

Article no.: 4007220273302
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision needle file

Identification numbers & Classifications

Article number 4007220273302
EAN / GTIN 4007220273302
Manufacturer number 12802203
L-Number L51180 197

Description

Description:

Ideal for working on very small surfaces, cut-outs, geometries, profiles and radii. Cross cut for medium precision work.

Feature:

  • PFERD type: 102
  • Shape: Hand
  • Width, metric: 6.4 mm
  • Cut: 1
  • Length, metric: 200 mm
  • Dia. shank, metric: 3.75 mm
  • Height: 1.6 mm

Advantage:

  • Can be used with or without a file handle thanks to the tang shape.

Application:

  • Applications: Deburring; Finishing
  • Drive types: Manual filing tool; Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart