precision needle file hand 200mm Swiss cut 0, coarse

Article no.: 4007220273296
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision needle file

    Identification numbers & Classifications

    Article number 4007220273296
    EAN / GTIN 4007220273296
    Manufacturer number 12802202
    L-Number L51180 218

    Description

    Description:

    Ideal for working on very small surfaces, cut-outs, geometries, profiles and radii. Cross cut for coarse precision work.

    Feature:

    • PFERD type: 102
    • Shape: Hand
    • Width, metric: 6.4 mm
    • Cut: 0
    • Length, metric: 200 mm
    • Dia. shank, metric: 3.75 mm
    • Height: 1.6 mm

    Advantage:

    • Can be used with or without a file handle thanks to the tang shape.

    Application:

    • Applications: Deburring; Finishing
    • Drive types: Manual filing tool; Manual application

    Material:

    • Materials that can be worked:
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart