precision needle file flat 160mm Swiss cut 1, medium

Article no.: 4007220272947
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision needle file

Identification numbers & Classifications

Article number 4007220272947
EAN / GTIN 4007220272947
Manufacturer number 12801163
L-Number L51180 8

Description

Description:

Ideal for working on very small surfaces, cut-outs, geometries, profiles and radii. Cross cut for medium precision work.

Feature:

  • PFERD type: 101
  • Shape: Flat
  • Width, metric: 5.5 mm
  • Cut: 1
  • Length, metric: 160 mm
  • Dia. shank, metric: 3.25 mm
  • Height: 1.4 mm

Advantage:

  • Can be used with or without a file handle thanks to the tang shape.

Application:

  • Applications: Deburring; Finishing
  • Drive types: Manual filing tool; Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart