precision needle file set 12-piece in plastic pouch 200mm Swiss cut 0, coarse

Article no.: 4007220272824
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision needle file

Identification numbers & Classifications

Article number 4007220272824
EAN / GTIN 4007220272824
Manufacturer number 12316102
L-Number L51180 65

Description

Description:

Ideal for working on very small surfaces, cut-outs, geometries, profiles and radii. The set contains needle files suitable for a selection of different applications. Cross cut for coarse precision work. The profiles flat (101), crossing oval (103), knife (107), barrette (109), flat with round edges (113), hand with round edges (114) and crossing oval round-oval (115) are only available in a set and not individually.

Feature:

  • Number, content: 12 Stück
  • PFERD type: 266/20
  • Cut: 0
  • Length, metric: 200 mm

Advantage:

  • Can be used with or without a file handle thanks to the tang shape.

Application:

  • Applications: Deburring; Finishing
  • Drive types: Manual filing tool; Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • Supplied in a PVC plastic pouch.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart