COMBIDISC backing pad hard for CD system dia. 75 mm SBH with shank dia. 6 mm

Article no.: 4007220266847
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Backing pad

    Identification numbers & Classifications

    Article number 4007220266847
    EAN / GTIN 4007220266847
    Manufacturer number 42721751
    L-Number L51100 507

    Description

    Version:

    • H (hard)

    Description:

    Compatible holder for COMBIDISC grinding tools.

    Feature:

    • PFERD type: SBH
    • Clamping system: CD system
    • RPM, max.: 12500 RPM
    • Version: H (hard)
    • Width, metric: 0 mm
    • Dia. external, metric: 75 mm
    • Dia. shank, metric: 6 mm
    • Length, shank: 40

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart