COMBIDISC SET 22-piece dia. 50mm

Article no.: 4007220265918
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fibre disc

Identification numbers & Classifications

Article number 4007220265918
EAN / GTIN 4007220265918
Manufacturer number 42790050
L-Number L51100 438

Description

Description:

Set of different COMBIDISC tools with a diameter of 50 mm.

Feature:

  • PFERD type: COMBIDISC-SET 50
  • Dia. external, metric: 50 mm

Advantage:

  • Getting to know and testing the comprehensive system.
  • Coordinated selection of the most common versions.
  • High economic efficiency as tool can be changed quickly.
  • Very comfortable due to ease of use and low-vibration working.
  • No disruptions in use due to adhesion, slipping or coming loose.

Supplied with:

  • Please order arbor separately.

Note:

  • The maximum permitted peripheral speed is 50 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart