Diamond grinding disc resinoid 11A2/ 60 ° PHT 115 mm D126 (medium) dry grinding

Article no.: 4007220261972
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tapered cup grinding wheel

    Identification numbers & Classifications

    Article number 4007220261972
    EAN / GTIN 4007220261972
    Manufacturer number 68613081
    L-Number L51220 27

    Description

    Version:

    • PHT

    Description:

    Resinoid-bonded diamond grinding discs are often used for grinding tungsten carbide or HSS tools, as well as other production grinding processes. They are used in both wet and dry grinding. Phenolic resin bond for high-performance dry grinding. The PHT bond is designed for dry grinding and allows cool grinding, even without coolant.

    Feature:

    • Shape: 11A2/60°
    • Version: PHT
    • Width, abrasive belt: 8 mm
    • Dia. hole: 20 mm
    • Dia. external, metric: 100 mm
    • Grit size: D 126
    • Height, coating: 2 mm
    • Angle: 60 °

    Advantage:

    • The characteristics of the resinoid bond can be optimally adjusted to the application.
    • Easy to dress.

    Application:

    • Recommendations for use: A larger diameter D allows greater economic efficiency thanks to the improved thermal and kinematic conditions. Always select a coating width, W or U, that is narrower than the workpiece to be ground. If possible, wet grinding is to be preferred to dry grinding. This reduces tool wear and the risk of thermal damage to the workpiece. Bonds that are designed for dry grinding may, in exceptional circumstances, also be used for wet grinding. A greater abrasive coating thickness, X, affects the material cost for diamond and the bond. It has only little influence on production costs, however. A greater abrasive coating thickness, X, is therefore generally more economical.
    • Applications: Finishing; Sharpening; Working on edges
    • Drive types: Tool machine

    Material:

    • Materials that can be worked:
      • Tungsten carbide
      • Materials that can be worked: Tungsten carbide

    Supplied with:

    • Customer-specific tool solutions are available on request.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart