diamond machinist's file half-round 100mm D126 (medium) for hard materials

Article no.: 4007220255193
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Engineer's file

    Identification numbers & Classifications

    Article number 4007220255193
    EAN / GTIN 4007220255193
    Manufacturer number 15405126
    L-Number L51130 60

    Description

    Description:

    Diamond files and sheets are used for tasks where conventional files fail due to the hardness of the material being worked on. Diamond files and sheets are also used for processing hardened steel. The working temperatures are so low that no chemical wear occurs. This allows the higher hardness of the diamond grain to be exploited for a longer tool life. Diamond machinist's files are used in many industries, such as the manufacturing of large tools. They are supplied with ergonomic file handles. Diamond machinist's files are supplied with ergonomic file handles.

    Feature:

    • Shape: Half-round pointed
    • Width, metric: 12 mm
    • Grit size: D 126
    • Height: 4 mm
    • Length, coating: 85 mm
    • Length, total: 100 mm

    Application:

    • Recommendations for use: Apply only slight pressure to the file, especially in workpiece edge areas. Loaded diamond files can be cleaned in kerosene or anti-static plastic cleaner with a file brush. Alternatively, ultrasonic cleaning is also possible. Often it will suffice to knock the file against a hard object. Avoid using grease!
    • Applications: Deburring; Finishing; Leveling; Removing oxide layers; Surface work; Working on edges; Working on edges (chamfering, rounding)
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Abrasive materials
      • Case-hardened steels
      • Ferrite (magnetic material)
      • Glass
      • Graphite and synthetic carbon
      • Nickel or titanium-based superalloys
      • Steel materials with a hardness > 54 HRC
      • Technical ceramics
      • Tool steels
      • Tungsten carbide
      • Materials that can be worked: Abrasive materials; Case-hardened steels; Ferrite (magnetic material); Glass; Graphite and synthetic carbon; Nickel or titanium-based superalloys; Steel materials with a hardness > 54 HRC; Technical ceramics; Tool steels; Tungsten carbide

    Supplied with:

    • Customer-specific tool solutions are available on request.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart