Scratch brush for fillet welds HBK 3 rows stainless steel wire dia. 0.35 mm

Article no.: 4007220245200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number 4007220245200
EAN / GTIN 4007220245200
Manufacturer number 43698011
L-Number L51510 614

Description

Description:

PFERD offers an extensive range of scratch brushes with various shapes and filament materials. Suitable for cleaning and derusting fillet welds and V-shaped welds thanks to the V shape. In order to fulfil the particular requirements for working with stainless steel (INOX), PFERD uses wire quality 1.4310 (V2A) for all INOX brushes. Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life. All PFERD brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX), such as V4A. The wire quality 1.4310 tends to become ferromagnetic in the case of cold working; i.e. it can be attracted using magnets.;The reason for this is a change in the microstructure caused by deformation (e.g. during the wire drawing process). This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion. Stainless steel wire (INOX) withstands temperatures up to 450 °C.

Feature:

  • Number, rows: 3
  • Mounting system: Manual use
  • Dia. filament material: 0.35 mm
  • Filament material: Stainless steel wire (INOX)
  • Length, filament: 35 mm
  • Length, total: 290 mm

Advantage:

  • Very good corrosion resistance.

Application:

  • Applications: Cleaning; Derusting; Removing heat discolouration; Removing oxide layers; Paint stripping; Roughening; Work on fillet welds
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cobalt-based alloys
    • Other non-ferrous metals
    • Stainless steel (INOX)
    • Materials that can be worked: Aluminium; Bronze; Cobalt-based alloys; Other non-ferrous metals; Stainless steel (INOX)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart