scratch brush with plastic body and ergonomic handle HBUP 3 rows steel wire dia. 0.40 (1)

Article no.: 4007220245170
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number 4007220245170
EAN / GTIN 4007220245170
Manufacturer number 43698007
L-Number L51510 723

Description

Description:

PFERD offers an extensive range of scratch brushes with various shapes and filament materials. Generally suitable for all light cleaning and derusting work. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.

Feature:

  • Number, rows: 3
  • Mounting system: Manual use
  • Dia. filament material: 0.4 mm
  • Filament material: Steel wire (ST)
  • Length, filament: 25 mm
  • Length, total: 290 mm

Advantage:

  • Safe and ergonomic working thanks to curved two-component handle.
  • Long tool life through use of PFERD special wire.

Application:

  • Applications: Cleaning; Derusting; Removing oxide layers; Paint stripping; Roughening; Work on weld seams
  • Drive types: Manual application

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart