scratch brush HBU 4 rows brass wire dia. 0.30 suitable for general use

Article no.: 4007220245002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wire brush

    Identification numbers & Classifications

    Article number 4007220245002
    EAN / GTIN 4007220245002
    Manufacturer number 43698005
    L-Number L51510 579

    Description

    Description:

    PFERD offers an extensive range of scratch brushes with various shapes and filament materials. Generally suitable for all light cleaning and derusting work. Brushes with brass wire filament material are suitable for particular applications such as surface finishing on workpieces made from copper and brass. In comparison to steel wire, brass wire is softer and more flexible. For all brushes with brass wire, PFERD uses wire quality CuZn37. Brass wire withstands temperatures up to 180 °C.

    Feature:

    • Number, rows: 4
    • Mounting system: Manual use
    • Dia. filament material: 0.3 mm
    • Filament material: Brass wire (MES)
    • Length, filament: 25 mm
    • Length, total: 290 mm

    Advantage:

    • Non-sparking.

    Application:

    • Applications: Cleaning; Removing oxide layers
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Brass
      • Copper
      • Other non-ferrous metals
      • Materials that can be worked: Brass; Copper; Other non-ferrous metals

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart