Description:
Tungsten carbide copy milling burrs by PFERD are the perfect tools for levelling elevations, such as weld seams. Thanks to the uncut area, the weld seam can be adjusted to the level of the surrounding surface without this being damaged. Copy milling burrs are used in particular in the repair of cutting and punching blades in tool and mould-making. Tungsten carbide copy milling burrs with cut 4 are designed for coarse stock removal. Cylindrical burr.
Feature:
- RPM from, hardened, heat-treated steels over 1,200 N/mm²: 27000 RPM
- RPM from, hard non-ferrous metals: 27000 RPM
- RPM from, high-temperature-resistant materials: 27000 RPM
- RPM from, rust and acid-resistant steels: 27000 RPM
- RPM to, hardened, heat-treated steels over 1,200 N/mm²: 37000 RPM
- RPM to, hard non-ferrous metals: 37000 RPM
- RPM to, high-temperature-resistant materials: 48000 RPM
- RPM to, rust and acid-resistant steels: 48000 RPM
- Cut: 4
- Dia. external, metric: 3 mm
- Dia. shank, metric: 3 mm
- Length, construction: 7 mm
- Length, cut: 25 mm
- Length, total: 65 mm
Advantage:
- Long tool life and high surface quality.
- The uncut area provides optimum contour guidance and protects the workpiece against damage.
- Reduced machining time.
Application:
- Recommendations for use: For accurate contour guidance, copy milling burrs can be used with guide aids. Observe the recommended rotational speeds. To ensure costeffective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 3 mm with drives with a power output of 75 to 300 watts.
- Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
- Drive types: Flexible shaft drive; Straight grinder
Material:
- Materials that can be worked:
- Bronze
- Case-hardened steels
- Cast steel
- Cobalt-based alloys
- Hard aluminium alloys
- Hard non-ferrous metal
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- High-temperature-resistant materials
- Nickel-based alloys (e.g. Inconell and Hastelloy)
- Stainless steel (INOX)
- Steel
- Steel, cast steel
- Steels up to 1,200 N/mm² (< 38 HRC)
- Steels over 700 N/mm² (> 220 HB)
- Steels up to 700 N/mm² (< 220 HB)
- Titanium
- Titanium alloys
- Tool steels
- Materials that can be worked: Bronze; Case-hardened steels; Cast steel; Cobalt-based alloys; Hard aluminium alloys; Hard non-ferrous metal; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Titanium; Titanium alloys; Tool steels