HSS hole saw set two-piece dia. 25 mm

Article no.: 4007220244579
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hole saw

Identification numbers & Classifications

Article number 4007220244579
EAN / GTIN 4007220244579
Manufacturer number 25198025
L-Number L51140 1058

Description

Description:

Each set contains a hole saw made from tough, shatter-proof, sturdy HSS bimetal for cutting out holes and a suitable hole saw arbor with pilot drill for mounting the hole saw.

Feature:

  • PFERD type: SET HLS 25
  • Diameter: 25 mm

Advantage:

  • Cost-effective sawing of round cut-outs.
  • Chattering during sawing is prevented by the alternating tooth pitch.
  • High concentricity.
  • Good chip removal.
  • The hole saw is conveniently centred and guided via the replaceable HSS pilot drill.

Application:

  • Recommendations for use: Observe the recommended rotational speeds. Clamp the pilot drill in the hole saw arbor and make sure that it projects at least 3 mm (1/8″) over the teeth of the hole saw. When cutting metals, use a high-quality cutting oil, if possible. This facilitates smooth running and extends the hole saw service life. Exception: when working on aluminium, use kerosene instead of cutting oil. HSS hole saws are suitable for work on stainless steel (INOX). In order to avoid corrosion, remove any particles which develop during work from the workpiece. Clean the workpiece chemically or mechanically (etching/polishing, etc.). Make sure that all the teeth are applied evenly. To prevent tooth breakage, avoid swinging movements during sawing. Avoid overheating the tool.
  • Applications: Cutting out holes; Drilling
  • Drive types: Column drill; Power drill

Material:

  • Materials that can be worked:
    • Aluminium
    • Hard non-ferrous metal
    • Plastics
    • Stainless steel (INOX)
    • Steel, cast steel
    • Materials that can be worked: Aluminium; Hard non-ferrous metal; Plastics; Stainless steel (INOX); Steel, cast steel

Supplied with:

  • The hole saw arbors are supplied with the HSS pilot drill LSB 6/60 and an ejection spring.

Note:

  • When using shank extensions, the recommended hole saw rotational speeds must not be exceeded. Risk of accidents!

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart