Robot spindle PWAS 4/180 RS 18,000 RPM/380 watts

Article no.: 4007220242445
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220242445
EAN / GTIN 4007220242445
Manufacturer number 80115021

Description

Description:

PFERD robot spindles are manufactured according to the most stringent quality criteria and the latest technological standards, and are ideal for stationary applications in robot cells and machine tools and for installation in transfer lines. Whether you have a general or a specialized application, the comprehensive PFERD range offers the ideal combination of innovative tools and powerful, durable robot spindles – all from a single source. The exhaust air flow of the air grinder is at the back. The robot spindle is characterized by its very high concentricity in continuous use. Quick coupling, speed throttle, 6 mm collet, 1 key each EM size 17 mm and DM size 20/22 mm.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 380 Watt
  • Rotational speed: 18000 RPM
  • Collet group: 16
  • Width, metric: 41.5 mm
  • Rotational direction: Clockwise
  • Air supply hose outer dia.: 10 mm
  • Exhaust hose internal dia.: 12 mm
  • Air consumption, at idle: 0.71 m³/min
  • Air consumption, under load: 0.51 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 167 mm
  • Number of oil drops [min]: 4 Tropfen
  • Net weight: 1.41 kg
  • Air supply hose internal dia.: 8 mm
  • Exhaust direction: rear
  • Height: 77 mm

Advantage:

  • No dust turbulence on the workpiece side.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart